Motion
BSHE207-21
Pillow Block Ball Bearing Unit - 1.3125 in Bore, Tapped Base Mount, Set Screw Locking, Cast Iron Housing Material, Normal Duty
Mi Item #08623610
MFR #BSHE207-21
Price$237.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.3125 in Bore, Tapped Base Mount, Set Screw Locking, Cast Iron Housing Material, Normal Duty
Mi Item #08623610
MFR #BSHE207-21

Mfr description
BSHE207-21 1-5/16" NARROW SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.60/each

Specifications

Dimensions

  • Base Height
    1.8740 in
  • Base To Bore Centerline
    1.8740 in
  • Base Width
    1.7720 in
  • Bolt Center Diameter
    3.2520 in
  • Bolt Center To Center Length
    3.2520 in
  • Bolt Size
    0.3750 in | 9.53 mm
  • Bore Diameter
    1.3125 in
  • Bore Inside Diameter
    1.3125 in
  • Bore Length
    1.2950 in
  • Housing Dimensions
    4.3310 x 1.7720 x 3.6610 in
  • Housing Width
    1.7720 in
  • Inner Race Width
    1.2950 in
  • Inside Diameter
    1.3125 in
  • Length
    4.3310 in
  • Length Through Bore
    1.2950 in
  • Max Bolt Hole Spacing
    3.2520 in
  • Min Bolt Hole Spacing
    3.2500 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    1.7720 in
  • Shaft Diameter
    1.3125 in
  • Tap Thread Size
    M10
  • Thread Size
    M10
  • Weight
    3 lbs
  • Width
    1.7720 in, 45 mm

Details

  • Additional Details
    Normal Duty | Narrow Inner Ring | AISI 52100 Steel | Tapped Base Pillow Block | Cast Iron
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B7-21
  • Bearing Type
    Ball Bearing
  • Compatible Frame Series
    BSHE200
  • Compatible Frame Type
    Tapped Base Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    3.2520 in
  • Duty Type
    Normal Duty
  • End Type
    Open
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing ID
    SHE07
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog Number
    BSHE207-21
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    B7-21
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Series
    BSHE200
  • Shaft Attachment
    Set Screw Locking
  • Type
    Tapped Base
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)