Specifications
Dimensions
- Bore Diameter1/2 in
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialMalleable Iron
- Locking DeviceSet Screw
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesBTM
Overview
Mfr description
BTM201-8TCMZ2 1/2" ZINC NARROW SET