Specifications
Dimensions
- Bore Diameter5/8 in
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialMalleable Iron
- Locking DeviceSet Screw
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesBTM
Overview
Mfr description
BTM202-10TCMZ2 5/8" ZINC NARROW SET