Motion
BTM205-15TC

AMI BEARINGS INC
BTM205-15TC

Three-Bolt Flange Ball Bearing Unit - 15/16 in Bore, 3-Bolt Flange, Set Screw Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08623720
MFR #BTM205-15TC
Price$126.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
BTM205-15TC

Three-Bolt Flange Ball Bearing Unit - 15/16 in Bore, 3-Bolt Flange, Set Screw Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08623720
MFR #BTM205-15TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.62/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.0000 in
  • Bolt Size
    5/16 in
  • Bore Diameter  
    15/16 in
  • Inner Ring Width
    1.0630 in
  • Overall Width
    1.2000 in
  • Weight
    0.70 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    B5-15
  • Description
    BTM205-15, Set Screw Locking 3-Bolt Flange Unit, BTM200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Flange
  • Grade
    52100
  • Housing ID
    TM205
  • Housing Material
    Malleable Iron
  • Housing Type
    3-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    3-Bolt Flange
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    BTM

Overview

Mfr description
BTM205-15TC 15/16" NARROW SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought