Motion
BTM206-17NP

AMI BEARINGS INC
BTM206-17NP

Three-Bolt Flange Ball Bearing Unit - 1.0625 in Bore, 3-Bolt Flange, Set Screw Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08623724
MFR #BTM206-17NP
List Price$144.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
BTM206-17NP

Three-Bolt Flange Ball Bearing Unit - 1.0625 in Bore, 3-Bolt Flange, Set Screw Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08623724
MFR #BTM206-17NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.59/each for your price

Overview

Mfr description
BTM206-17NP 1-1/16" NARROW SET SCREW

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Malleable Iron
  • Duty Type
    Normal
  • Bolt Center To Center Length
  • Bearing Number
    B6-17
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Overall Width
    1.3190 in
  • Inner Ring Width
    1.1930 in
  • Description
    BTM206-17, Set Screw Locking 3-Bolt Flange Unit, BTM200 Series
  • Bolt Size
    3/8 in
  • Series
    BTM
  • Housing ID
    TM206
  • Flange Mounting Type
    3-Bolt Flange
  • Housing Type
    3-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Weight
    1 lbs
  • Number Of Mounting Holes
    3
  • Mounting Type
    3-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text