Specifications
Dimensions
- Bore Diameter30 mm
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Locking DeviceSet Screw
- Manufacturer Catalog NumberBTPL6CB
- Product TypeTake-Up Ball Bearing Units
- Unit TypeSide Mount
Overview
Mfr description
BTPL6CB 30MM NARROW SET SCREW BLACK