Specifications
Dimensions
- Bore Diameter3/4 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Locking DeviceSet Screw
- Manufacturer Catalog NumberBWTPL4-12MZ2CEB
- Product TypeTake-Up Ball Bearing Units
- Unit TypeSide Mount
Overview
Mfr description
BWTPL4-12MZ2CEB 3/4" ZINC NARROW SET