Specifications
Dimensions
- Bore Diameter1-1/8 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Locking DeviceSet Screw
- Manufacturer Catalog NumberBWTPL6-18MZ2CW
- Product TypeTake-Up Ball Bearing Units
- Unit TypeSide Mount
Overview
Mfr description
BWTPL6-18MZ2CW 1-1/8" ZINC NARROW SET