Motion
BWTPL6-19CB

AMI BEARINGS INC
BWTPL6-19CB

Ball Bearing Take-Up Unit - Side Mount, 1-3/16 in Bore, Thermoplastic Housing, Set Screw Collar
Mi Item #08623871
MFR #BWTPL6-19CB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
BWTPL6-19CB

Ball Bearing Take-Up Unit - Side Mount, 1-3/16 in Bore, Thermoplastic Housing, Set Screw Collar
Mi Item #08623871
MFR #BWTPL6-19CB

Mfr description
BWTPL6-19CB 1-3/16" NARROW SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    BWTPL6-19CB
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)