Motion
KHCFTR205
Three-Bolt Triangle Flange Ball Bearing Unit - 25 mm Bore, 3-Bolt Triangle Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08623933
MFR #KHCFTR205
List Price$159.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Bolt Triangle Flange Ball Bearing Unit - 25 mm Bore, 3-Bolt Triangle Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08623933
MFR #KHCFTR205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.51/each for your price

Overview

Mfr description
KHCFTR205 25MM NARR ECCENTRIC COLLAR

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Normal
  • Bolt Center To Center Length
  • Bearing Number
    KH205
  • Locking Device
    Eccentric Collar
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Overall Width
    36 mm
  • Description
    KHCFTR205, Eccentric Collar Locking Triangle 3-Bolt Flange Unit, KHCFTR200 Series
  • Bolt Size
    M10
  • Series
    KHCFTR
  • Housing ID
    CFTR205
  • Flange Mounting Type
    3-Bolt Flange
  • Housing Type
    3-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Weight
    1.44 lbs
  • Number Of Mounting Holes
    3
  • Mounting Type
    3-Bolt Triangle Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text