Specifications
Dimensions
- Bore Diameter5/8 in
- Length Through Bore1-1/8 in
Details
- Bearing Insert MaterialAISI 52100 Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialMalleable Iron
- Locking DeviceEccentric Collar
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
Overview
Mfr description
KHFX202-10NP 5/8" NARR ECCENTRIC COLLAR