Specifications
Dimensions
- Bore Diameter1-3/8 in
- Length Through Bore1-17/32 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
Overview
Mfr description
KHF207-22NP 1-3/8" NARR ECCENTRIC