Specifications
Dimensions
- Bore Diameter2-3/16 in
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesKHF
Overview
Mfr description
KHF211-35NP 2-3/16" NARR ECCENTRIC