Specifications
Dimensions
- Bore Diameter1-1/8 in
- Length Through Bore1-13/32 in
Details
- Bearing Insert MaterialAISI 52100 Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
Overview
Mfr description
KHLFL206-18NP 1-1/8" NARR ECCENTRIC