Motion
MBFBL5CW
Three-Bolt Bracket Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08624083
MFR #MBFBL5CW
Price$360.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Bolt Bracket Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08624083
MFR #MBFBL5CW

Mfr description
MBFBL5CW 25MM STAINLESS NAR SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.14/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    41.30 mm
  • Bolt Size
    M10
  • Bore Diameter  
    25 mm
  • Inner Ring Width
    27 mm
  • Overall Width
    55.10 mm
  • Weight
    0.69 lbs

Details

  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    MB5
  • Color
    White
  • Description
    MBFBL5CW, Set Screw Locking 3-Bolt Flange Bracket Unit With Open Cover, MBFBL200C Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Flange
  • Grade
    440C
  • Housing ID
    FBL205
  • Housing Material
    Thermoplastic
  • Housing Type
    3-Bolt Flange
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    MBFBL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)