Motion
MBFBL7CEB
Three-Bolt Bracket Ball Bearing Unit - 35 mm Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624088
MFR #MBFBL7CEB
Price$407.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Bolt Bracket Ball Bearing Unit - 35 mm Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624088
MFR #MBFBL7CEB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$407.18/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    50.80 mm
  • Bolt Size
    M12
  • Bore Diameter  
    35 mm
  • Inner Ring Width
    32.90 mm
  • Overall Width
    64 mm
  • Weight
    1.50 lbs

Details

  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    MB7
  • Color
    Black
  • Description
    MBFBL7CEB, Set Screw Locking 3-Bolt Flange Bracket Unit With Closed Cover, MBFBL200CE Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Flange
  • Grade
    440C
  • Housing ID
    FBL207
  • Housing Material
    Thermoplastic
  • Housing Type
    3-Bolt Flange
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    MBFBL

Overview

Mfr description
MBFBL7CEB 35MM STAINLESS NAR SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought