Specifications
Dimensions
- Bore Diameter35 mm
Details
- Bearing Insert MaterialStainless Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade440C
- Housing MaterialMalleable Iron
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesMBFX
Overview
Mfr description
MBFX207TC 35MM STAINLESS NAR SET SCREW