Motion
MBLF1-8NP
Two-Bolt Flange Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08624117
MFR #MBLF1-8NP
Price$252.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08624117
MFR #MBLF1-8NP

Mfr description
MBLF1-8NP 1/2" STAINLESS NAR SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.08/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2-1/2 in
  • Bolt Size
    1/4 in
  • Bore Diameter  
    1/2 in
  • Inner Ring Width
    0.8660 in
  • Overall Width
    1.0000 in
  • Weight
    0.28 lbs

Details

  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    MB1-8
  • Color
    White
  • Description
    MBLF1-8W, Set Screw Locking Two-Bolt Flange Unit, MBLF200 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Grade
    440C
  • Housing ID
    LF203
  • Housing Material
    Thermoplastic
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    MBLF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)