Specifications
Dimensions
- Bore Diameter25 mm
Details
- Bearing Insert MaterialStainless Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade440C
- Housing MaterialMalleable Iron
- Locking DeviceSet Screw
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesMBTM
Overview
Mfr description
MBTM205TC 25MM STAINLESS NAR SET SCREW