Motion
MUCFBL201-8CB

AMI BEARINGS INC
MUCFBL201-8CB

Three-Bolt Bracket Ball Bearing Unit - 1/2 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624171
MFR #MUCFBL201-8CB
Price$287.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFBL201-8CB

Three-Bolt Bracket Ball Bearing Unit - 1/2 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624171
MFR #MUCFBL201-8CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$287.23/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1-1/2 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1/2 in
  • Inner Ring Width
    1.2200 in
  • Overall Width
    1-21/64 in
  • Weight
    0.64 lbs

Details

  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    MUC201-8
  • Color
    Black
  • Description
    MUCFBL201-8B, Set Screw Locking 3-Bolt Flange Bracket Unit, MUCFBL200 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Flange
  • Grade
    440C
  • Housing ID
    FBL204
  • Housing Material
    Thermoplastic
  • Housing Type
    3-Bolt Flange
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    MUCFBL

Overview

Mfr description
MUCFBL201-8CB 1/2" STAINLESS SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought