Motion
MUCFBL207-22RFB

AMI BEARINGS INC
MUCFBL207-22RFB

Three-Bolt Bracket Ball Bearing Unit - 1-3/8 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08624275
MFR #MUCFBL207-22RFB
Price$494.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFBL207-22RFB

Three-Bolt Bracket Ball Bearing Unit - 1-3/8 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08624275
MFR #MUCFBL207-22RFB

Mfr description
MUCFBL207-22RFB 1-3/8" STAINLESS SET
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$494.81/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.0000 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-3/8 in
  • Inner Ring Width
    1.6890 in
  • Overall Width
    1-55/64 in
  • Weight
    1.56 lbs

Details

  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    MUC207-22
  • Color
    Black
  • Description
    MUCFBL207-22B, Set Screw Locking 3-Bolt Flange Bracket Unit, MUCFBL200 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Flange
  • Grade
    440C
  • Housing ID
    FBL207
  • Housing Material
    Thermoplastic
  • Housing Type
    3-Bolt Flange
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    MUCFBL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)