Motion
MUCFB201-8RF

AMI BEARINGS INC
MUCFB201-8RF

Three-Bolt Bracket Ball Bearing Unit - 0.5000 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624296
MFR #MUCFB201-8RF
List Price$462.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFB201-8RF

Three-Bolt Bracket Ball Bearing Unit - 0.5000 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624296
MFR #MUCFB201-8RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$462.00/each for your price

Overview

Mfr description
MUCFB201-8RF 1/2" STAINLESS SET SCREW

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Bearing Number
    MUC201-8
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Overall Width
    1-11/32 in
  • Inner Ring Width
    1.2200 in
  • Description
    MUCFB201-8, Set Screw Locking 3-Bolt Flange Bracket Unit, MUCFB200 Series
  • Bolt Size
    3/8 in
  • Series
    MUCFB
  • Housing ID
    MFB204
  • Flange Mounting Type
    3-Bolt Flange
  • Housing Type
    3-Bolt Flange
  • Insert Material
    Stainless Steel
  • Weight
    1.32 lbs
  • Number Of Mounting Holes
    3
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text