Motion
MUCFB201TC
Flange-Mount Ball Bearing Unit - 12 mm Bore, 3-Bolt Bracket, Set Screw Locking, 304 Cast Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624300
MFR #MUCFB201TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 12 mm Bore, 3-Bolt Bracket, Set Screw Locking, 304 Cast Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624300
MFR #MUCFB201TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MUCFB201TC 12MM STAINLESS SET SCREW
  • PRIME PLUS SERIES - MUCP/MUCTB/MUCFL/MBLFL/MUCFB/MUCF/MUCST/MUCT
  • AISI 440C Stainless Steel Bearing Insert AISI 304 Cast Stainless Steel Housing
  • Typical Applications: Bakeries Seafood Poultry Processing Fresh Meat Processing Marine
  • Bore Size Range Availability: 1/2” to 2-1/2” and 12mm to 65mm

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    304 Cast Stainless Steel
  • Locking Device
    Set Screw
  • Bearing Insert Material
    AISI 440C Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Lubrication Type
    Food Grade Grease
  • Length Through Bore
    31 mm
  • Operating Temperature Range
    0°F - 212 °F
  • Housing Type
    Three-Bolt Flange Bracket
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text