Motion
MUCFB202-10NPRF

AMI BEARINGS INC
MUCFB202-10NPRF

Three-Bolt Bracket Ball Bearing Unit - 5/8 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08624301
MFR #MUCFB202-10NPRF
Price$305.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFB202-10NPRF

Three-Bolt Bracket Ball Bearing Unit - 5/8 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08624301
MFR #MUCFB202-10NPRF

Mfr description
MUCFB202-10NPRF 5/8" STAINLESS SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.66/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1-1/2 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    5/8 in
  • Inner Ring Width
    1.2200 in
  • Overall Width
    1-11/32 in
  • Weight
    1.28 lbs

Details

  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    MUC202-10
  • Description
    MUCFB202-10, Set Screw Locking 3-Bolt Flange Bracket Unit, MUCFB200 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Flange
  • Grade
    440C
  • Housing ID
    MFB204
  • Housing Material
    Cast Iron
  • Housing Type
    3-Bolt Flange
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    MUCFB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)