Specifications
Dimensions
- Bore Diameter1-3/16 in
Details
- Bearing Insert MaterialStainless Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade440C
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesMUCFCF
Overview
Mfr description
MUCFCF206-19TC 1-3/16" STAINLESS SET