Specifications
Dimensions
- Bore Diameter35 mm
Details
- Bearing Insert MaterialStainless Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade440C
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesMUCFCF
Overview
Mfr description
MUCFCF207TC 35MM STAINLESS SET SCREW