Specifications
Dimensions
- Bore Diameter12 mm
Details
- Bearing Insert MaterialStainless Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade440C
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- SeriesMUCFK
Overview
Mfr description
MUCFK201TC 12MM STAINLESS SET SCREW