Motion
MUCFL202RF
Two-Bolt Flange Ball Bearing Unit - 15 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08624579
MFR #MUCFL202RF
Price$462.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 15 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08624579
MFR #MUCFL202RF

Mfr description
MUCFL202RF 15MM STAINLESS SET SCREW RF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.00/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    89.70 mm
  • Bolt Size
    M8
  • Bore Diameter  
    15 mm
  • Inner Ring Width
    31 mm
  • Overall Width
    32.60 mm
  • Weight
    1.06 lbs

Details

  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    MUC202
  • Description
    MUCFL202, Set Screw Locking Two-Bolt Flange Unit, MUCFL200 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Grade
    440C
  • Housing ID
    MFL204
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    MUCFL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)