Specifications
Dimensions
- Bore Diameter1-1/8 in
Details
- Bearing Insert MaterialStainless Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade440C
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesMUCFL
Overview
Mfr description
MUCFL206-18TC 1-1/8" STAINLESS SET