Motion
MUCFL206-19RF

AMI BEARINGS INC
MUCFL206-19RF

Two-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624609
MFR #MUCFL206-19RF
Price$596.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFL206-19RF

Two-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624609
MFR #MUCFL206-19RF

Mfr description
MUCFL206-19RF 1-3/16" STAINLESS SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$596.74/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4-19/32 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1-3/16 in
  • Inner Ring Width
    1.5000 in
  • Overall Width
    1-37/64 in
  • Weight
    1.90 lbs

Details

  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    MUC206-19
  • Description
    MUCFL206-19, Set Screw Locking Two-Bolt Flange Unit, MUCFL200 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Grade
    440C
  • Housing ID
    MFL206
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    MUCFL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)