Motion
MUCFL209-28NP

AMI BEARINGS INC
MUCFL209-28NP

Two-Bolt Flange Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624635
MFR #MUCFL209-28NP
List Price$592.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFL209-28NP

Two-Bolt Flange Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624635
MFR #MUCFL209-28NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$592.62/each for your price

Overview

Mfr description
MUCFL209-28NP 1-3/4" STAINLESS SET

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Bearing Number
    MUC209-28
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Overall Width
    2-3/64 in
  • Inner Ring Width
    1.9370 in
  • Description
    MUCFL209-28, Set Screw Locking Two-Bolt Flange Unit, MUCFL200 Series
  • Bolt Size
    9/16 in
  • Series
    MUCFL
  • Housing ID
    MFL209
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    Stainless Steel
  • Weight
    4 lbs
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text