Motion
MUCFPL201-8RFCEB

AMI BEARINGS INC
MUCFPL201-8RFCEB

Four-Bolt Flange Ball Bearing Unit - 1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08624666
MFR #MUCFPL201-8RFCEB
Price$346.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFPL201-8RFCEB

Four-Bolt Flange Ball Bearing Unit - 1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08624666
MFR #MUCFPL201-8RFCEB

Mfr description
MUCFPL201-8RFCEB 1/2" STAINLESS SET
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$346.59/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2-1/2 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1/2 in
  • Inner Ring Width
    1.2200 in
  • Overall Width
    1-27/64 in
  • Weight
    0.74 lbs

Details

  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    MUC201-8
  • Color
    Black
  • Description
    MUCFPL201-8B, Set Screw Locking Four-Bolt Flange Unit, MUCFPL200 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grade
    440C
  • Housing ID
    FPL204
  • Housing Material
    Thermoplastic
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    MUCFPL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)