Motion
MUCFPL202-10RFB

AMI BEARINGS INC
MUCFPL202-10RFB

Four-Bolt Flange Ball Bearing Unit - 0.6250 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624672
MFR #MUCFPL202-10RFB
List Price$331.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFPL202-10RFB

Four-Bolt Flange Ball Bearing Unit - 0.6250 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624672
MFR #MUCFPL202-10RFB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$331.11/each for your price

Overview

Mfr description
MUCFPL202-10RFB 5/8" STAINLESS SET

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Bolt Center To Center Length
  • Bearing Number
    MUC202-10
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Overall Width
    1-27/64 in
  • Inner Ring Width
    1.2200 in
  • Description
    MUCFPL202-10B, Set Screw Locking Four-Bolt Flange Unit, MUCFPL200 Series
  • Bolt Size
    3/8 in
  • Series
    MUCFPL
  • Color
    Black
  • Housing ID
    FPL204
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Stainless Steel
  • Weight
    0.70 lbs
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text