Motion
MUCFPL208CB

AMI BEARINGS INC
MUCFPL208CB

Four-Bolt Flange Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08624784
MFR #MUCFPL208CB
Price$582.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFPL208CB

Four-Bolt Flange Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08624784
MFR #MUCFPL208CB

Mfr description
MUCFPL208CB 40MM STAINLESS SET SCREW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$582.85/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    102 mm
  • Bolt Size
    M12
  • Bore Diameter  
    40 mm
  • Inner Ring Width
    49.20 mm
  • Overall Width
    53.20 mm
  • Weight
    2.14 lbs

Details

  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    MUC208
  • Color
    Black
  • Description
    MUCFPL208B, Set Screw Locking Four-Bolt Flange Unit, MUCFPL200 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grade
    440C
  • Housing ID
    FPL208
  • Housing Material
    Thermoplastic
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    MUCFPL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)