Motion
MUCFPL210CB

AMI BEARINGS INC
MUCFPL210CB

Four-Bolt Flange Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624800
MFR #MUCFPL210CB
Price$686.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFPL210CB

Four-Bolt Flange Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624800
MFR #MUCFPL210CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$686.30/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    111 mm
  • Bolt Size
    M16
  • Bore Diameter  
    50 mm
  • Inner Ring Width
    51.60 mm
  • Overall Width
    57.60 mm
  • Weight
    2.78 lbs

Details

  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    MUC210
  • Color
    Black
  • Description
    MUCFPL210B, Set Screw Locking Four-Bolt Flange Unit, MUCFPL200 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grade
    440C
  • Housing ID
    FPL210
  • Housing Material
    Thermoplastic
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    MUCFPL

Overview

Mfr description
MUCFPL210CB 50MM STAINLESS SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought