Specifications
Dimensions
- Bore Diameter3/4 in
Details
- Bearing Insert MaterialStainless Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade440C
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesMUCFT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)