Motion
MUCF201NPRF

AMI BEARINGS INC
MUCF201NPRF

Four-Bolt Flange Ball Bearing Unit - 12 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08624842
MFR #MUCF201NPRF
Price$305.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCF201NPRF

Four-Bolt Flange Ball Bearing Unit - 12 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08624842
MFR #MUCF201NPRF

Mfr description
MUCF201NPRF 12MM STAINLESS SET SCREW RF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.66/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    64 mm
  • Bolt Size
    M8
  • Bore Diameter  
    12 mm
  • Inner Ring Width
    31 mm
  • Overall Width
    33.30 mm
  • Weight
    1.50 lbs

Details

  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    MUC201
  • Description
    MUCF201, Set Screw Locking Four-Bolt Flange Unit, MUCF200 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grade
    440C
  • Housing ID
    MF204
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    MUCF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)