Motion
MUCF202NPRF

AMI BEARINGS INC
MUCF202NPRF

Four-Bolt Flange Ball Bearing Unit - 15 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624846
MFR #MUCF202NPRF
Price$305.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCF202NPRF

Four-Bolt Flange Ball Bearing Unit - 15 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624846
MFR #MUCF202NPRF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$305.66/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    64 mm
  • Bolt Size
    M8
  • Bore Diameter  
    15 mm
  • Inner Ring Width
    31 mm
  • Overall Width
    33.30 mm
  • Weight
    1.46 lbs

Details

  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    MUC202
  • Description
    MUCF202, Set Screw Locking Four-Bolt Flange Unit, MUCF200 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grade
    440C
  • Housing ID
    MF204
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    MUCF

Overview

Mfr description
MUCF202NPRF 15MM STAINLESS SET SCREW RF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought