Specifications
Dimensions
- Bore Diameter15 mm
- Length Through Bore31 mm
Details
- Bearing Insert MaterialAISI 440C Stainless Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPBT Thermoplastic
- Housing TypeFour-Bolt Flange
- Locking DeviceSet Screw
- Lubrication TypeFood Grade Grease
- Mounting Type2-Bolt Flange
- Operating Temperature Range0°F - 212 °F
- Product TypeFlange-Mount Ball Bearing Units
Overview
Mfr description
MUCF202RF 15MM STAINLESS SET SCREW RF
- PRIME PLUS SERIES - MUCP/MUCTB/MUCFL/MBLFL/MUCFB/MUCF/MUCST/MUCT
- AISI 440C Stainless Steel Bearing Insert AISI 304 Cast Stainless Steel Housing
- Typical Applications: Bakeries Seafood Poultry Processing Fresh Meat Processing Marine
- Bore Size Range Availability: 1/2” to 2-1/2” and 12mm to 65mm