Motion
MUCF207-21NPRF

AMI BEARINGS INC
MUCF207-21NPRF

Four-Bolt Flange Ball Bearing Unit - 1.3125 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624870
MFR #MUCF207-21NPRF
List Price$579.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCF207-21NPRF

Four-Bolt Flange Ball Bearing Unit - 1.3125 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624870
MFR #MUCF207-21NPRF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$579.07/each for your price

Overview

Mfr description
MUCF207-21NPRF 1-5/16" STAINLESS SET

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Bearing Number
    MUC207-21
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Overall Width
    1-3/4 in
  • Inner Ring Width
    1.6890 in
  • Description
    MUCF207-21, Set Screw Locking Four-Bolt Flange Unit, MUCF200 Series
  • Bolt Size
    1/2 in
  • Series
    MUCF
  • Housing ID
    MF207
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Stainless Steel
  • Weight
    3.50 lbs
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text