Motion
MUCF210-30NPRF

AMI BEARINGS INC
MUCF210-30NPRF

Four-Bolt Flange Ball Bearing Unit - 1-7/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624879
MFR #MUCF210-30NPRF
Price$755.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCF210-30NPRF

Four-Bolt Flange Ball Bearing Unit - 1-7/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08624879
MFR #MUCF210-30NPRF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$755.21/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4-3/8 in
  • Bolt Size
    9/16 in
  • Bore Diameter  
    1-7/8 in
  • Inner Ring Width
    2.0310 in
  • Overall Width
    2-5/32 in
  • Weight
    5.92 lbs

Details

  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    MUC210-30
  • Description
    MUCF210-30, Set Screw Locking Four-Bolt Flange Unit, MUCF200 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grade
    440C
  • Housing ID
    MF210
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    MUCF

Overview

Mfr description
MUCF210-30NPRF 1-7/8" STAINLESS SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought