Motion
MUCNST208TC

AMI BEARINGS INC
MUCNST208TC

Ball Bearing Take-Up Unit - 40 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08625305
MFR #MUCNST208TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCNST208TC

Ball Bearing Take-Up Unit - 40 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08625305
MFR #MUCNST208TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    MUCNST208TC
  • Product Type
    Take-Up Ball Bearing Units

Overview

Mfr description
MUCNST208TC 40MM STAINLESS SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought