Motion
MUCNTPL205-15W

AMI BEARINGS INC
MUCNTPL205-15W

15/16 STAINLESS SET SCREW WHITE NARROW SLOT TAK
Mi Item #08625360
MFR #MUCNTPL205-15W
Price$401.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCNTPL205-15W

15/16 STAINLESS SET SCREW WHITE NARROW SLOT TAK
Mi Item #08625360
MFR #MUCNTPL205-15W

Mfr description
MUCNTPL205-15W 15/16" STAINLESS SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$401.20/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.2500 in
  • Bore Diameter
    0.9375 in
  • Bore Inside Diameter
    0.9375 in
  • Bore Length
    1.3390 in
  • Inner Race Width
    1.3390 in
  • Inside Diameter
    0.9375 in
  • Length Through Bore
    1.3390 in
  • Shaft Diameter
    0.9375 in
  • Weight
    0.8 lbs

Details

  • Additional Details
    Narrow Slot Take-Up | Lubrication Fitting Tap: 1/4-28 UNF
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    WTPL205
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Take-Up Unit
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Product Type
    Pillow Block Ball Bearing Units
  • Self Aligning
    Yes
  • Series
    MUCNTPL200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)