Motion
MUCNTPL207-21W

AMI BEARINGS INC
MUCNTPL207-21W

1-5/16 STAINLESS SET SCREW WHITE NARROW SLOT TA
MI ITEM #08625383
MFR #MUCNTPL207-21W
Price$535.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCNTPL207-21W

1-5/16 STAINLESS SET SCREW WHITE NARROW SLOT TA
MI ITEM #08625383
MFR #MUCNTPL207-21W

Mfr description
MUCNTPL207-21W 1-5/16" STAINLESS SET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.94/each

Specifications

Dimensions

  • Base Width
    1.5781 in
  • Bore Diameter
    1.3125 in
  • Bore Inside Diameter
    1.3125 in
  • Housing Width
    1.5781 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.3125 in
  • Length
    4.9219 in
  • Overall Width
    1.5781 in
  • Shaft Diameter
    1.3125 in
  • Weight
    1.66 lbs
  • Width
    1.5781 in, 40.08 mm

Details

  • Additional Details
    Narrow Slot Take-Up
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Type
    Set Screw Locking
  • Housing ID
    WTPL207
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Take-Up Unit
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Material
    PBT Thermoplastic
  • Measurement Standard
    Imperial
  • Mounting
    Take-Up Unit
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    MUC207-21
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Set Screw Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)