Motion
MUCPPL205-14CW

AMI BEARINGS INC
MUCPPL205-14CW

7/8 STAINLESS SET SCREW WHITE PILLOW BLOCK 2 OP
MI ITEM #08625491
MFR #MUCPPL205-14CW
Price$239.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCPPL205-14CW

7/8 STAINLESS SET SCREW WHITE PILLOW BLOCK 2 OP
MI ITEM #08625491
MFR #MUCPPL205-14CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$239.04/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.5000 in
  • Bolt Hole Diameter
    0.5469 in
  • Bore Diameter
    0.8750 in
  • Bore Inside Diameter
    0.8750 in
  • Bore Length
    1.3390 in
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.3390 in
  • Inside Diameter
    0.8750 in
  • Length Through Bore
    1.3390 in
  • Max Bolt Hole Spacing
    4.2969 in
  • Min Bolt Hole Spacing
    3.9531 in
  • Overall Width
    2.7500 in
  • Shaft Diameter
    0.8750 in
  • Weight
    0.87 lbs
  • Width
    2.7500 in, 69.90 mm

Details

  • Additional Details
    Two Thermoplastic Open Covers
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Type
    Set Screw Locking
  • Closure Type
    Two Thermoplastic Open Covers
  • Distance Between Mounting Hole Cen
    3-61/64 to 4-19/64 in
  • End Cap Type
    Open
  • End Type
    Open
  • Housing ID
    PPL205
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    PBT Thermoplastic
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    MUC205-14
  • Rolling Element
    Ball
  • Series
    MUCPPL200C
  • Shaft Attachment
    Set Screw Locking
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball

Overview

Mfr description
MUCPPL205-14CW 7/8" STAINLESS SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought