Motion
MUCP211
Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material
Mi Item #08625635
MFR #MUCP211
Price$1,148.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material
Mi Item #08625635
MFR #MUCP211

Mfr description
MUCP211 55MM STAINLESS SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,148.64/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2.3620 in
  • Bolt Hole Diameter
    0.9840 in, 25 mm
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter
    55 mm
  • Bore Inside Diameter
    2.1650 in | 55 mm
  • Bore Length
    55.60 mm
  • Housing Width
    2.3620 in
  • Inner Race Width
    2.1890 in
  • Inside Diameter
    55 mm, 2.1650 in
  • Length Through Bore
    2.1890 in
  • Max Bolt Hole Spacing
    7.1260 in
  • Min Bolt Hole Spacing
    6.3780 in
  • Overall Width
    2.3620 in
  • Shaft Diameter
    2.1650 in, 55 mm
  • Weight
    8.57 lbs
  • Width
    2.3620 in, 60 mm

Details

  • Additional Details
    440C Stainless Steel Insert | 304 Cast Stainless Steel Housing
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MUC211
  • Bearing Type
    Pillow Block Unit
  • Distance Between Mounting Hole Cen
    162 to 181 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    MP211
  • Housing Material
    Stainless Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Material
    304 Cast Stainless Steel
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Pillow Block Unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)