Motion
MUCST201-8
Ball Bearing Take-up Unit - Side Mount, 1/2 in Bore, Cast Stainless Steel Housing, Set Screw Collar
MI ITEM #08625647
MFR #MUCST201-8
Price$401.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 1/2 in Bore, Cast Stainless Steel Housing, Set Screw Collar
MI ITEM #08625647
MFR #MUCST201-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$401.75/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Overall Height
    2.3750 in, 60.32 mm
  • Overall Length
    3.6875 in, 93.66 mm
  • Overall Width
    1.1875 in, 30.16 mm
  • Shaft Diameter
    0.5000 in, 12.69 mm
  • Weight
    1.86 lbs, 0.844 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUCST200
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Stainless Steel
  • Housing Type
    Set Screw Locking
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    MUCST201-8
  • Material
    Cast Stainless Steel
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    MUC201-8
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount

Overview

Mfr description
MUCST201-8 1/2" STAINLESS SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought