Motion
MUCST201RF
Ball Bearing Take-Up Unit - 12 mm Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #08625651
MFR #MUCST201RF
Price$462.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - 12 mm Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #08625651
MFR #MUCST201RF

Mfr description
MUCST201RF 12MM STAINLESS SET SCREW RF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.00/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    MUCST201RF
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)