Overview
Mfr description
MUCST202 15MM STAINLESS SET SCREW
Specifications
- Bore Diameter
- Housing MaterialCast Stainless Steel
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberMUCST202
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data