Motion
MUCST203
Ball Bearing Take-up Unit - 17 mm Bore, Cast Stainless Steel Housing, Set Screw Collar
MI ITEM #08625658
MFR #MUCST203
Price$401.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - 17 mm Bore, Cast Stainless Steel Housing, Set Screw Collar
MI ITEM #08625658
MFR #MUCST203

Mfr description
MUCST203 17MM STAINLESS SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$401.75/each

Specifications

Dimensions

  • Body Width
    2.0080 in, 51 mm
  • Bore Diameter  
    17 mm
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Overall Height
    3.5040 in, 89 mm
  • Overall Length
    3.7010 in, 94 mm
  • Overall Width
    1.2600 in, 32 mm
  • Shaft Diameter
    0.6690 in, 17 mm
  • Weight
    1.8 lbs, 0.816 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUCST200
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Stainless Steel
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    MUCST203
  • Material
    Cast Stainless Steel
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Replacement Bearing
    MUC203
  • Shaft Attachment
    Set Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)